- 5VL Cross Section
- 100 in Outside Length
- Non-Cogged
- 32.86 in Cross Section Width
- 53 Ribs
| No. of Ribs | 53 |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 5VL |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Color | Black |
| Belt Style | Non-Cogged |
| Outside Length | 100 in |
| Reinforcement | Polyester |
| Weight | 66.923 LB |

