Skip to content Skip to navigation menu
Mileage Maker Poly-V Belt

515K4

Mileage Maker Poly-V Belt
Item #114197391
  • 0.56 in Cross Section Width
  • 4 Ribs
  • EPDM Material
Mileage Maker Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.56 in Cross Section Width
  • 4 Ribs
  • EPDM Material
Oil Resistance Yes
Inside Length 20.28 in
Belt Cross Section Style Automotive Poly-V Belt
Temperature Range [Min] -40 °F
Color Black
Material EPDM
Inch/Metric Inch
Reinforcement Polyester
No. of Ribs 4
Cross Section Width 0.56 in
Temperature Range [Max] 140 °F
Weight 0.191 LB
EAN or UPC 45031022553
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison