- 0.37 in Cross Section Width
- 5 in Pitch Length
- 0.2 in Pitch
- 25 Teeth
- Trapezoidal Tooth Profile
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Inch/Metric | Inch |
| Pitch | 0.2 in |
| Temperature Range [Max] | 160 °F |
| Belt Style | Single Sided |
| Reinforcement | Fiberglass |
| Tooth Profile | Trapezoidal |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Belt Size | XL |
| No. of Ribs | 1 |
| Material | Chloroprene |
| Color | Black |
| Oil Resistance | Yes |
| Weight | 0.006 LB |
| EAN or UPC | 37256255212 |

