Skip to content Skip to navigation menu
Falcon Pd™ & Synchrochain Carbon Sprockets

50G-14M-90-3535

Falcon Pd™ & Synchrochain Carbon Sprockets
Item #101022685
  • 14 mm Belt Pitch
  • 90 mm Belt Width
  • 50 Teeth
  • 8.6622" Outside Diameter
  • 3535 Bushing Required
  • w/a Bore Range of 1.1880" to 3.9380"
  • Belt Sprocket
+ Show More + Show Less
Falcon Pd™ & Synchrochain Carbon Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Belt Pitch
  • 90 mm Belt Width
  • 50 Teeth
  • 8.6622" Outside Diameter
  • 3535 Bushing Required

description

  • Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.

features

  • Available in popular sizes
  • Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
  • Made from cast iron with select sizes manufactured from ductile iron or steel
  • Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
  • Taper Lock® bushing method of shaft attachment
Bore Type Taper-Lock and QD Bushed
Bore Range [Max] 3.9375 in
No. of Teeth 50
Finished Bore N/A
Belt Pitch 14 mm
Outside Dia. 8.66221 in
Pitch Diameter 8.77232 in
Bore Range [Min] 1.188 in
Bushing Series 3535
Belt Width 90 mm
Bushing Type Taperlock
Weight 48.33 LB
EAN or UPC 37256089350
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison