Skip to content Skip to navigation menu
Elatech Synchronous Belt

50AT10

Elatech Synchronous Belt
Item #105625236
  • 14000 mm Outside Length
  • 50 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14000 mm Outside Length
  • 50 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Color White
Material Polyurethane
Reinforcement Steel
Tooth Profile Trapezoidal
Oil Resistance Yes
Outside Length 14000 mm
Pitch 10 mm
Inch/Metric Metric
No. of Ribs 1
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison