
- 2 in Cross Section Width
- 50.75 in Pitch Length
- 0.875 in Pitch
- 58 Teeth
- Trapezoidal Tooth Profile
features
- Improvement in positive drive performance
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
- Design drives for speed and accuracy
- Dependability without bulk and weight
- Reduced cost vs. chain and gears
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
Oil Resistance | Yes |
Material | Chloroprene |
Reinforcement | Fiberglass |
Belt Size | XH |
Belt Style | Single Sided |
No. of Ribs | 1 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 160 °F |
Color | Black |
Tooth Profile | Trapezoidal |
Static Conductive | Yes |
Pitch | 0.875 in |
Inch/Metric | Inch |
Weight | 1.598 LB |
EAN or UPC | 37256066283 |
