Skip to content Skip to navigation menu
Poly-V Belt

500L16

Poly-V Belt
Item #101023496
  • L Cross Section
  • 50 in Outside Length
  • Non-Cogged
  • 2.96 in Cross Section Width
  • 16 Ribs
  • Polybutadiene Material
+ Show More + Show Less
Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L Cross Section
  • 50 in Outside Length
  • Non-Cogged
  • 2.96 in Cross Section Width
  • 16 Ribs

description

  • The Poly-V® Belt is a multi-v-belt with longitudinal v-shaped ribs that mate perfectly with the corresponding sheave grooves.

applications

  • For small sheave compact designs requiring limited vibration
  • High speed ratio drives with short center distances

features

  • One continuous tension member distributes drive load evenly across the full width of the sheave
  • Drive is completely supported with uninterrupted tension eliminating belt turnover problems
  • Thin cross section profile allows for use with smaller pulleys than standard V-belts
  • Drive width can be reduced because there is increased surface engagement allowing for increased horsepower per inch of belt width
Belt Size L
Outside Length 50 in
Belt Style Non-Cogged
Material Polybutadiene
Oil Resistance Yes
Inch/Metric Inch
Cross Section Height 3/8 in
Rib Width 0.185 in
Belt Match 16
No. of Ribs 16
Cogged No
Temperature Range [Min] -40 °F
Belt Cross Section Style L
Color Black
Cross Section Width 3 in
Static Conductive No
Temperature Range [Max] 140 °F
Reinforcement Polyester
Weight 1.72 LB
EAN or UPC 37256255151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison