- 9 Grooves
- 50" Outside Diameter
- For Belt Size C
- M Bushing Required
| Bushing Type | QD |
| Belt Match | 1, 9 |
| No. of Grooves | 9 |
| Bushing Series | M |
| Inch/Metric | Inch |
| Outside Dia. | 50 in |
| Belt Size | C |
| C Pitch Dia. | 49.6 in |
| Weight | 581.0 LB |
| EAN or UPC | 37256284601 |
| Bushing Type | QD |
| Belt Match | 1, 9 |
| No. of Grooves | 9 |
| Bushing Series | M |
| Inch/Metric | Inch |
| Outside Dia. | 50 in |
| Belt Size | C |
| C Pitch Dia. | 49.6 in |
| Weight | 581.0 LB |
| EAN or UPC | 37256284601 |