
- CX Cross Section
- Cogged
- 4.4 in Cross Section Width
- 5 Ribs
- Styrene Butadiene Material
Oil Resistance | Yes |
Static Conductive | Yes |
Color | Black |
Material | Styrene Butadiene |
Inside Length | 128 in |
No. of Ribs | 5 |
Belt Cross Section Style | CX |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
Inch/Metric | Inch |
Belt Style | Cogged |
Weight | 12.903 LB |
EAN or UPC | 37256248511 |
