
- CX Cross Section
- Cogged
- 4.4 in Cross Section Width
- 5 Ribs
- Styrene Butadiene Material
Color | Black |
Reinforcement | Polyester |
Inside Length | 124 in |
No. of Ribs | 5 |
Oil Resistance | Yes |
Static Conductive | Yes |
Belt Style | Cogged |
Temperature Range [Max] | 140 °F |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Material | Styrene Butadiene |
Belt Cross Section Style | CX |
Weight | 12.5 LB |
EAN or UPC | 37256248467 |
