
- CX Cross Section
- Cogged
- 4.4 in Cross Section Width
- 5 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
No. of Ribs | 5 |
Color | Black |
Static Conductive | Yes |
Oil Resistance | Yes |
Inside Length | 120 in |
Cross Section Height | 17/32 in |
Belt Style | Cogged |
Rib Width | 0.875 in |
Belt Size | C |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
Belt Cross Section Style | CX |
Inch/Metric | Inch |
Approximate Inside Length | 120 in |
Datum Length | 122.9 in |
Material | Styrene Butadiene |
Temperature Range [Min] | -40 °F |
Cogged | Yes |
Cross Section Width | 5 in |
Belt Match | 5 |
Outside Length | 124 in |
Weight | 12.051 LB |
EAN or UPC | 37256051821 |
