- C Cross Section
- 5 Ribs
- 154" Outside Length
- Non-Cogged
- 5" Cross Section Width
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Belt Style | Non-Cogged |
| Outside Length | 154 in |
| Inch/Metric | Inch |
| Belt Size | C |
| Cross Section Width | 5 in |
| Belt Match | 5 |
| Cross Section Height | 17/32 in |
| Material | Neoprene |
| Cogged | No |
| No. of Ribs | 5 |
| Belt Cross Section Style | C |
| Rib Width | 0.875 in |
| Weight | 16.461 LB |

