Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

5/B180

HY-T TORQUE TEAM V Belt
Item #100774330
  • B Cross Section
  • Non-Cogged
  • 3.3 in Cross Section Width
  • 5 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B Cross Section
  • Non-Cogged
  • 3.3 in Cross Section Width
  • 5 Ribs
  • Styrene Butadiene Material

applications

  • For shock load applications
  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
No. of Ribs 5
Approximate Inside Length 180 in
Temperature Range [Min] -40 °F
Belt Size B
Cross Section Width 3.65 in
Material Styrene Butadiene
Cross Section Height 0.41 in
Reinforcement Polyester
Temperature Range [Max] 140 °F
Outside Length 183 in
Color Black
Belt Cross Section Style B
Cogged No
Inch/Metric Inch
Rib Width 0.656 in
Oil Resistance Yes
Datum Length 181.8 in
Belt Match 5
Inside Length 180 in
Belt Style Non-Cogged
Static Conductive Yes
Weight 11.647 LB
EAN or UPC 37256050961
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison