- Washdown Hose
- 5/8 in ID
- 1.00 in OD
- EPDM Synthetic Rubber Cover Material
- 300 FT Reel
| Hose Length | 300 ft |
| Hose I.D. | 5/8 in |
| Temperature Range [Min] | -40 °F |
| Package Type | Reel |
| Cover Material | EPDM Synthetic Rubber |
| Hose Application | Washdown |
| Pounds per Foot | 0.31 lb |
| Material | EPDM Synthetic Rubber |
| Temperature Range [Max] | 210 °F |
| Color | White |
| Weight | 0.313 LB |
| EAN or UPC | 37256271205 |

