
- 8VF Cross Section
- 224 in Outside Length
- Non-Cogged
- 5 in Cross Section Width
- 5 Ribs
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
Static Conductive | Yes |
Reinforcement | Aramid |
No. of Ribs | 5 |
Rib Width | 1 in |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Temperature Range [Max] | 140 °F |
Approximate Inside Length | 222 in |
Belt Size | 8V |
Outside Length | 224 in |
Belt Style | Non-Cogged |
Color | Black |
Datum Length | N/A |
Material | Polybutadiene |
Belt Cross Section Style | 8VF |
Cross Section Width | 5 5/8 in |
Belt Match | 5 |
Oil Resistance | Yes |
Cogged | No |
Cross Section Height | 29/32 in |
Weight | 38.6 LB |
EAN or UPC | 37256043895 |
