Skip to content Skip to navigation menu
Continental5/8RDGSPLU250RL

5/8RDGSPLU250RL

GS Plus General Purpose Hose
Item #102033669
  • 5/8" Red Air & Multipurpose Hose
Continental5/8RDGSPLU250RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" Red Air & Multipurpose Hose

description

  • An Applied® exclusive, one of our most popular hoses.. This hose is similar to Horizon, however it is built with a thicker cover and extra reinforcement to increase service life. For high pressure air and water, and most agricultural herbicides.

features

  • Spiral reinforced
  • Heat-, ozone-, and weather-resistant
  • Good cut and abrasion resistance
  • Temperature range from -40 °F to 190 °F
Oil Resistance Fair
Hose OD 1.125 in
Hose I.D. 5/8 in
Bend Radius N/A
Color Red
Material Rubber
Pressure [Max] 250 psi
Hose Application Air & Multi-Purpose
Temperature Range [Max] 190 °F
Hose Length 500 ft
Temperature Range [Min] -20 °F
Weight 0.407 LB
EAN or UPC 37256218897
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison