| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Bend Radius [Max] | 2.75 in |
| Hose I.D. | 5/8 in |
| Cover Material | Impregnated Textile Braid |
| Hose OD | 0.96 in |
| Pressure [Max] | 750 psi |
| Burst Pressure [Min] | 3000 psi |
| Weight | 0.324 LB |
| EAN or UPC | 37256463822 |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Bend Radius [Max] | 2.75 in |
| Hose I.D. | 5/8 in |
| Cover Material | Impregnated Textile Braid |
| Hose OD | 0.96 in |
| Pressure [Max] | 750 psi |
| Burst Pressure [Min] | 3000 psi |
| Weight | 0.324 LB |
| EAN or UPC | 37256463822 |