| Cover Material | Carbryn® Synthetic Rubber |
| Temperature Range [Max] | 190 °F |
| Pressure [Max] | 250 psi |
| Package Type | Reel |
| Hose Reinforcement | Spiral Flexten® Yarn |
| Hose OD | 0.94 in |
| Hose I.D. | 5/8 in |
| Color | Gray |
| Pounds per Foot | 0.23 lb |
| Hose Application | Air & Multi-Purpose |
| Oil Resistance | High |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Hose Length | 500 ft |
| Temperature Range [Min] | -20 °F |
| Weight | 0.218 LB |
| EAN or UPC | 37256301896 |

