description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Package Type | Reel |
| Pounds per Foot | 0.2 lb |
| Hose I.D. | 5/8 in |
| Pressure [Max] | 300 psi |
| Oil Resistance | High |
| Bend Radius | 6 in |
| Cover Material | MSHA Approved Synthetic Rubber |
| Hose Length | 500 ft |
| Hose Application | Air & Multi-Purpose |
| Temperature Range [Max] | 210 °F |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Color | Green |
| Temperature Range [Min] | -40 °F |
| Hose OD | 0.93 in |
| Weight | 0.216 LB |
| EAN or UPC | 37256443602 |

