description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Hose Application | Air & Multi-Purpose |
| Package Type | Reel |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Cover Material | MSHA Approved Synthetic Rubber |
| Bend Radius | 6 in |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 210 °F |
| Oil Resistance | High |
| Pounds per Foot | 0.2 lb |
| Color | Blue |
| Hose I.D. | 5/8 in |
| Hose OD | 0.93 in |
| Hose Length | 500 ft |
| Weight | 0.216 LB |
| EAN or UPC | 37256443503 |

