Super abrasion- and oil-resistant cover provides maximum protection against the adverse effects of oil and animal fats
Cover of the Blue Fortress® 300 hose incorporates Microban's® antimicrobial built-in product protection
White tube is comprised of FDA compliant materials
High-quality construction for hot water up to 200 ˚F (93 ˚C) clean-up service in food processing plants, dairies, packing houses, bottling plants, breweries, canneries and creameries
Temperature Range [Max]
200 °F
Hose OD
1.06 in
Package Type
Bulk
Color
Blue
Hose I.D.
5/8 in
Hose Length
500 ft
Length
500 ft
Cover Material
Microban® Synthetic Rubber
Tube Material
Nitrile
Inner Tube Material
White FDA Compliant Nitrile Synthetic Rubber
Pressure [Max]
300 psi
Temperature Range [Min]
-20 °F
Weight
0.01 LB
EAN or UPC
372565180412
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back