- 5/8" Black Washdown Hose
applications
- For a wide range of industrial, construction and agricultural water discharge applications in which a general service water hose is needed.
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 190 °F |
| Hose Application | Washdown |
| Pounds per Foot | 0.22 lb |
| Pressure [Max] | 150 psi |
| Hose OD | 0.925 in |
| Hose Length | 500 ft |
| Oil Resistance | Medium |
| Color | Black |
| Hose I.D. | 5/8 in |
| Package Type | Reel |
| Weight | 0.266 LB |
| EAN or UPC | 37256131639 |

