Skip to content Skip to navigation menu
Continental5/8BKFUTURA12MMS

5/8BKFUTURA12MMS

Flexsteel® Hardwall Hose
Item #101434432
Continental5/8BKFUTURA12MMS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Temperature Range [Min] -40 °F
Color Black
Hose OD 1 in
Hose Reinforcement Wire Braid
Inner Tube Material Nitrile Synthetic Rubber (ORS)
Temperature Range [Max] 140 °F
Pounds per Foot 0.38 lb
Hose I.D. 5/8 in
Hose Application Petroleum
Cover Material Chemivic® Synthetic Rubber (ORS)
Weight 6.051 LB
EAN or UPC 37256123702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison