
Temperature Range [Max] | 140 °F |
Color | Black |
Temperature Range [Min] | -40 °F |
Hose Application | Petroleum |
Hose I.D. | 5/8 in |
Hose OD | 1 in |
Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
Hose Reinforcement | Wire Braid |
Cover Material | Chemivic® Synthetic Rubber (ORS) |
Pounds per Foot | 0.38 lb |
Weight | 5.598 LB |
EAN or UPC | 37256123344 |
