| Hose I.D. | 5/8 in |
| Color | Black |
| Hose OD | 1 in |
| Pounds per Foot | 0.38 lb |
| Cover Material | Chemivic® Synthetic Rubber (ORS) |
| Hose Reinforcement | Wire Braid |
| Hose Application | Petroleum |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
| Temperature Range [Max] | 140 °F |
| Weight | 5.409 LB |
| EAN or UPC | 37256123412 |

