| Temperature Range [Max] | 140 °F |
| Hose OD | 1 in |
| Hose Reinforcement | Braided (1) Synthetic Yarn W/Static |
| Inner Tube Material | Nitrile Synthetic Rubber (OSC) |
| Color | Black |
| Cover Material | Chemivic® Synthetic Rubber (ORS) |
| Temperature Range [Min] | -40 °F |
| Pounds per Foot | 0.28 lb |
| Hose Application | Petroleum |
| Hose I.D. | 5/8 in |
| Weight | 6.294 LB |
| EAN or UPC | 372561219680 |

