- 2 Grooves
- 5.6000" Outside Diameter
- For Belt Size C
- SD Bushing Required
| C Pitch Dia. | 5.2 in |
| Bore Range [Min] | 0.5 in |
| Belt Size | C |
| Inch/Metric | Inch |
| Belt Match | 1, 2 |
| Bushing Series | SD |
| No. of Grooves | 2 |
| Outside Dia. | 5.6 in |
| Bushing Type | QD |
| Weight | 8.5 LB |
| EAN or UPC | 37256284342 |

