- 5VX Cross Section
- 105 in Outside Length
- Cogged
- 3.1 in Cross Section Width
- 5 Ribs
| Static Conductive | Yes |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Oil Resistance | Yes |
| Outside Length | 105 in |
| No. of Ribs | 5 |
| Reinforcement | Polyester |
| Color | Black |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VX |
| Weight | 7.75 LB |

