| Cover Material | Textile Braid |
| Hose Length | 500 ft |
| Temperature Range [Max] | 190 °F |
| Hose Application | Air & Multi-Purpose |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Pressure [Max] | 300 psi |
| Pounds per Foot | 0.09 lb |
| Color | Black |
| Hose OD | 0.56 in |
| Bend Radius | 3 in |
| Package Type | Reel |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 5/16 in |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Weight | 0.102 LB |
| EAN or UPC | 37256443718 |

