- 5/16" Red Air & Multipurpose Hose
applications
- A good quality, economical, general-purpose hose for industrial air service, compressor lines, pneumatic tools, low pressure spray, and many other applications where the need for oil resistance is moderate. Nonconductive.
| Package Type | Reel |
| Hose Application | Air & Multi-Purpose |
| Hose I.D. | 5/16 in |
| Pressure [Max] | 200 psi |
| Hose Length | 500 ft |
| Temperature Range [Max] | 190 °F |
| Color | Red |
| Hose OD | 0.625 in |
| Oil Resistance | High |
| Temperature Range [Min] | -20 °F |
| Pounds per Foot | 0.14 lb |
| Weight | 0.138 LB |
| EAN or UPC | 37256130670 |

