- 5/16" Green & Red Welding Hose Hose
applications
- Gemini® Twin Line Welding is for welding service and meets RMA/CGA Stndards for Grade R welding hose.
| Hose I.D. | 5/16 in |
| Oil Resistance | Good |
| Temperature Range [Max] | 120 °F |
| Hose Specification | Grade R |
| Hose Application | Welding Hose |
| Color | Green, Red |
| Pressure [Max] | 200 psi |
| Inner Tube Material | Wingprene® Synthetic Rubber |
| Pounds per Foot | 0.22 lb |
| Package Type | Reel |
| Cover Material | Chemivic® Synthetic Rubber |
| Hose Length | 500 ft |
| Hose OD | 0.59 in |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Temperature Range [Min] | -40 °F |
| Weight | 0.222 LB |
| EAN or UPC | 37256131752 |

