description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- RMA Class A
- MSHA approved covers
| Hose Length | 500 ft |
| Pounds per Foot | 0.12 lb |
| Hose Application | Air & Multi-Purpose |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Hose I.D. | 5/16 in |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Hose OD | 0.62 in |
| Color | Black |
| Pressure [Max] | 300 psi |
| Temperature Range [Min] | -40 °F |
| Cover Material | MSHA Approved Synthetic Rubber |
| Bend Radius | 3 in |
| Temperature Range [Max] | 210 °F |
| Oil Resistance | High |
| Package Type | Reel |
| Weight | 0.127 LB |
| EAN or UPC | 37256443404 |

