- 5/16" Black Air & Multipurpose Hose
description
- This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
- EPDM tube
- Medium oil resistance
compliances
- Tube: RMA Class C
- Cover: RMA Class C
| Cover Material | EPDM |
| Temperature Range [Max] | 210 °F |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Hose Application | Air & Multi-Purpose |
| Color | Black |
| Hose I.D. | 5/16 in |
| Hose OD | 0.58 in |
| Hose Length | 500 ft |
| Type | Bulk |
| Pressure [Max] | 200 psi |
| Pounds per Foot | 0.12 lb |
| Oil Resistance | Limited |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Material | Medium Duty EPDM |
| Package Type | Reel |
| Temperature Range [Min] | -40 °F |
| Weight | 0.13 LB |
| EAN or UPC | 37256130816 |

