| Color | Yellow |
| Pressure [Max] | 400 psi |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 4 in |
| Pounds per Foot | 2.92 lb |
| Cover Material | Versigard® Synthetic Rubber |
| Package Type | Coiled |
| Temperature Range [Max] | 220 °F |
| Hose Application | Air & Multi-Purpose |
| Hose Length | 50 ft |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Hose OD | 4.78 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric |
| Weight | 2.85 LB |
| EAN or UPC | 37256336805 |

