- 4" Tan Bulk Transfer Hose
applications
- A fabric-reinforced hose for the discharge of nonoily, abrasive materials: sand, limestone, gravel, plastic pellets, and dry food products. For use where static electric buildup is not a problem.
| Hose Application | Bulk Transfer |
| Temperature Range [Max] | 180 °F |
| Color | Tan |
| Vacuum Hg | N/A |
| Package Type | Coiled |
| Pounds per Foot | 2.52 lb |
| Hose I.D. | 4 in |
| Oil Resistance | N/A |
| Hose OD | 4.781 in |
| Hose Length | 100 ft |
| Pressure [Max] | 75 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 2.61 LB |
| EAN or UPC | 37256129247 |

