| Hose OD | 4.828 in |
| Color | Tan |
| Package Type | Coiled |
| Oil Resistance | N/A |
| Hose Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Pressure [Max] | 150 psi |
| Vacuum Hg | 29 in |
| Bend Radius | 10 in |
| Hose I.D. | 4 in |
| Pounds per Foot | 3.34 lb |
| Hose Application | Chemical Transfer |
| Weight | 3.48 LB |
| EAN or UPC | 37256128349 |

