- 4" Red Food Hose
applications
- Quality discharge hose designed specifically for the highly demanding service of transferring nonoily liquid products in wineries and breweries.
| Hose Application | Beverage, Food Transfer |
| Hose OD | 5.297 in |
| Pressure [Max] | 250 psi |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 4 in |
| Oil Resistance | N/A |
| Temperature Range [Max] | 220 °F |
| Hose Length | 50 ft |
| Color | Red |
| Package Type | Coiled |
| Pounds per Foot | 5.43 lb |
| Vacuum Hg | 20 in |
| Weight | 5.43 LB |
| EAN or UPC | 37256130229 |

