- 4L Cross Section
- 98 in Outside Length
- Cogged
- 0.5 in Cross Section Width
- 1 Rib
| Belt Style | Cogged |
| Temperature Range [Max] | 140 °F |
| Reinforcement | Polyester |
| No. of Ribs | 1 |
| Outside Length | 98 in |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 4L |
| Static Conductive | No |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Weight | 0.6 LB |
| EAN or UPC | 37256056970 |

