- 4L Cross Section
- 79 in Outside Length
- Non-Cogged
- Polybutadiene Material
| Static Conductive | No |
| Color | Black |
| Reinforcement | Polyester |
| Outside Length | 79 in |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | 4L |
| Belt Style | Non-Cogged |
| Weight | 0.49 LB |
| EAN or UPC | 37256342813 |

