
- 4L Cross Section
- 67 in Outside Length
- Cogged
- 0.5 in Cross Section Width
- 1 Rib
Belt Style | Cogged |
Oil Resistance | Yes |
Belt Cross Section Style | 4L |
Reinforcement | Polyester |
Material | Polybutadiene |
Outside Length | 67 in |
No. of Ribs | 1 |
Inch/Metric | Inch |
Color | Black |
Temperature Range [Min] | -40 °F |
Static Conductive | No |
Temperature Range [Max] | 140 °F |
Weight | 0.41 LB |
EAN or UPC | 37256342868 |
