- 4L Cross Section
- 33.5 in Outside Length
- Non-Cogged
- Polybutadiene Material
| Rib Width | 0.5 in |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Color | Black |
| Cross Section Width | 1/2 in |
| Static Conductive | No |
| Material | Polybutadiene |
| Cross Section Height | 5/16 in |
| Cogged | Yes |
| Belt Cross Section Style | 4L |
| Temperature Range [Min] | -40 °F |
| Belt Match | 1 |
| Temperature Range [Max] | 140 °F |
| Reinforcement | Polyester |
| Belt Size | 4L |
| Outside Length | 33 1/2 in |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Weight | 0.177 LB |

