
- 4L Cross Section
- 15 in Outside Length
- Cogged
- 0.5 in Cross Section Width
- 1 Rib
description
- The line of FHP Belts includes a complete selection of sizes and types for all fractional horsepower motors.
applications
- Light-duty machinery
- Home appliances
- Shop equipment
- Fans and blowers
- Cooler running for longer life
- Low vibration for minimal noise
- Superior efficiency for improved performance
features
- Precision-cut edge construction for precise fit
- Exclusive Plioflex® rubber compound for optimum performance
- Molded cogs for increased flexibility around smaller sheaves
- 2Ls and 3Ls are cut edge – non-cogged construction
- 4Ls and 5Ls are cut edge – molded cog construction or enveloped on HY-T PLUS equivalents
Belt Cross Section Style | 4L |
Cogged | Yes |
No. of Ribs | 1 |
Cross Section Height | 5/16 in |
Cross Section Width | 1/2 in |
Static Conductive | No |
Temperature Range [Max] | 140 °F |
Rib Width | 0.5 in |
Reinforcement | Polyester |
Color | Black |
Oil Resistance | Yes |
Belt Match | 1 |
Material | Polybutadiene |
Approximate Inside Length | 13 in |
Belt Style | Cogged |
Temperature Range [Min] | -40 °F |
Datum Length | 14.3 in |
Inch/Metric | Inch |
Outside Length | 15 in |
Belt Size | 4L |
Weight | 0.08 LB |
EAN or UPC | 37256055898 |
