| Hose OD | 4.78 in |
| Temperature Range [Min] | -25 °F |
| Hose I.D. | 4 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Pounds per Foot | 3.44 lb |
| Inner Tube Material | Pureten™ Synthetic Rubber |
| Package Type | Coiled |
| Hose Application | Food Transfer |
| Vacuum Hg | 29 in |
| Color | Gray & Orange |
| Hose Length | 100 ft |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 180 °F |
| Bend Radius | 10 in |
| Cover Material | Versigard® Synthetic Rubber Corrugated |
| Weight | 3.57 LB |
| EAN or UPC | 37256217234 |

