Continental
4GYEXTBEV150X100CL
EXTREMEFLEX™ Beverage Hose
Item #110855003
-
3A Certification -
Pre-Packed Quantities
- Hose
- Gray
- 4" Hose I.D.
- 4.60" Hose O.D.
- 6" Bend Radius
features
- Enhanced flexibility for enhanced operational efficiencies
- Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities
- Ideal for applications requiring flexible and/or tight bend connections
- Rated for full suction (vacuum)
- High working pressure, better bend radius, phthalates free, corrugated EZ clean cover for added abrasion resistance
- 3-A certified
| Inner Tube Material | White Chlorobutyl |
| Bend Radius [Min] | 6 in |
| Pounds per Foot | 2.76 lb |
| Cover Material | Corrugated Grey Chemical |
| Pressure [Max] | 150 psi |
| Hose I.D. | 4 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Temperature Range [Min] | -30 °F |
| Hose OD | 4.600 in |
| Vacuum Hg | 29 in |
| Hose Length | 100 ft |
| Color | Gray |
| Temperature Range [Max] | 220 °F |
| Weight | 2.76 LB |
| EAN or UPC | 372565225434 |
-
3A Certification -
Pre-Packed Quantities


