- 4" Green Chemical Transfer Hose
description
- Handles the majority of common industrial chemicals in pressure, gravity flow or suction service..Tube made from clear Speclar® (XLPE, Cross Link Polyethylene).Reinforced with spiraled synthetic fabric and a double wire helix.Cover made from green Versigard® with a white stripe.Wrapped impression. (Refer to Goodyear chemical-resistant chart for specific chemical and temperature compatibility.)
features
- Spiral-plied fabric with double wire helix reinforcement
| Package Type | Coiled |
| Hose Application | Chemical Transfer |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Material | Viton |
| Pressure [Max] | 150 psi |
| Color | Green |
| Cover Material | EPDM |
| Hose OD | 4.6875 in |
| Vacuum Hg | 29 in |
| Hose I.D. | 4 in |
| Hose Length | 100 ft |
| Temperature Range [Max] | 150 °F |
| Pounds per Foot | 3 lb |
| Inner Tube Material | Clear Cross-Linked Polyethylene(XLPE) |
| Bend Radius | 24 in |
| Temperature Range [Min] | -25 °F |
| Weight | 2.94 LB |
| EAN or UPC | 37256216107 |

