- 4" Clear Abrasives & Corrosives Hose
applications
- Pneumatic conveying of solid fines where abrasion is present and service conditions are moderate
- Low pressure blowing applications
- Static material handling chutes
| Temperature Range [Min] | -30 °F |
| Pounds per Foot | 0.88 lb |
| Hose OD | 4.56 in |
| Hose Length | 100 ft |
| Hose Application | Abrasives & Corrosives |
| Temperature Range [Max] | 150 °F |
| Bend Radius | 7 in |
| Hose I.D. | 4 in |
| Package Type | Coiled |
| Vacuum Hg | 13 in |
| Pressure [Max] | 15 psi |
| Oil Resistance | Medium - High |
| Color | Clear |
| Weight | 0.972 LB |
| EAN or UPC | 37256132377 |

