Continental
4BREXTRM150X100
ExtremeFlex™ Brown Chemical Transfer Hose
Item #101734985
-
Pre-Packed Quantities
- Plicord® ExtremeFlex™ Brown Chemical Transfer Hose
- 4" ID x 100' Long
- Priced per Foot
applications
- Chemical production and petroleum refining
- Handles a wide variety of acids, alcohols, salt solutions, and petroleum-based products
features
- Flexible, lightweight hose
- Technologically advanced rubber compounding
- Easier to move in and out of tight spaces and around corners
- Easier to connect and disconnect
- More durable and longer lasting
| Hose OD | 4.57 in |
| Color | Brown |
| Hose I.D. | 4 in |
| Temperature Range [Max] | 275 °F |
| Hose Application | Petroleum Transfer |
| Inner Tube Material | Chemrin® Synthetic Rubber |
| Temperature Range [Min] | -30 °F |
| Cover Material | Versigard® Synthetic Rubber w/ White Stripe |
| Pressure [Max] | 150 psi |
| Hose Length | 100 ft |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Package Type | Coiled & Poly Wrapped |
| Weight | 2.47 LB |
| EAN or UPC | 37256482267 |
-
Pre-Packed Quantities

