- 4" Blue Air & Multipurpose & Mining Hose
applications
- A heavy-duty, high pressure hose for pneumatic service in mining, construction, and industrial service where working conditions are especially severe.
| Hose Application | Air & Multi-Purpose, Mining |
| Hose Length | 50 ft |
| Oil Resistance | Medium |
| Temperature Range [Max] | 220 °F |
| Pressure [Max] | 400 psi |
| Hose I.D. | 4 in |
| Hose OD | 4.984 in |
| Temperature Range [Min] | -40 °F |
| Package Type | Coiled |
| Color | Blue |
| Weight | 4.49 LB |

