- 4" Black Bulk Transfer Hose
applications
- Black Softwall hose is for the discharge of dry bulk cement in tank truck and in-plant service
| Hose Reinforcement | Spiral-Plied Synthetic Fabric |
| Temperature Range [Max] | 180 °F |
| Hose I.D. | 4 in |
| Temperature Range [Min] | -25 °F |
| Pressure [Max] | 50 psi |
| Cover Material | Plioflex® Rubber w/ White Stripe (Wrapped Impression) |
| Hose Application | Bulk Transfer |
| Hose OD | 4.42 in |
| Oil Resistance | N/A |
| Hose Length | 100 ft |
| Pounds per Foot | 1.38 lb |
| Vacuum Hg | N/A |
| Package Type | Coiled |
| Color | Black |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Weight | 1.92 LB |
| EAN or UPC | 37256216794 |

