- 4" Blue Chemical Transfer Hose
applications
- Handles the majority of today's industrial chemicals in pressure, gravity flow, or suction service
| Hose Length | 100 ft |
| Hose OD | 4.73 in |
| Hose I.D. | 4 in |
| Package Type | Coiled |
| Color | Blue |
| Oil Resistance | N/A |
| Inner Tube Material | Clear Speclar™ Synthetic Rubber Cross-Linked Polyethylene (XLPE) |
| Pressure [Max] | 200 psi |
| Pounds per Foot | 3.01 lb |
| Vacuum Hg | 29 in |
| Cover Material | Versigard® Synthetic Rubber w/ White Stripe |
| Temperature Range [Max] | 150 °F |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Hose Application | Chemical Transfer |
| Temperature Range [Min] | -25 °F |
| Bend Radius | 24 in |
| Weight | 3.01 LB |
| EAN or UPC | 37256233166 |

